Shop REFRIGIWEAR

Hi Vis Iron-Tuff Hi-Vis Coverall, Nylon, 11.25 oz Fabric Weight, 32 1/2 in Inseam, Lime, 4XL

  • Mfr # 0344RHVL4XLL2
  • Zoro # G3253391

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Style
Coverall
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
32 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0344RHVL4XLL2
Zoro #
G3253391
UPC #
613983004332
Country of Origin
Viet Nam
Item
Hi-Vis Coverall
Style
Coverall
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
32 1/2 in
Closure Type
Zipper with Storm Flap
Hood Style
Snap-On (Sold Separately)
Gender
Men's
Series
0344
Features
Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
Number of Outside Pockets
2
ANSI Class
3
Standards
ANSI Type R, Class 3
Number of Inside Pockets
0
ANSI Type
R
Secondary Hazard
Cold-Condition Insulated
Insulation Material
Polyester
Hood Features
Snaps for 0081HV Hood
Temperature Rating
Down to -50 Degrees F
Pass Through Pockets
No
Garment Type
Coveralls
Rain Prevention Garment Style
Water-Repellent
Garment Features
Removable Hood
Entry Closure Type
Zipper with Storm Flap
Reflective Stripe Border Type
None
Back Stripe Pattern
U
Insulated for Cold Conditions
Yes
Collar Style
Lay-Flat
Includes Hood
No
Shell Material
Nylon
Wire Color
Lime
Container Type
Coverall
Sensor Body Style
Coverall
Traction Material
Nylon

Dimensions

Size
4XL
Sleeve Length
38 in
Minimum Waist Size
52 in
Size-Body Type
Regular
Maximum Waist Size
54 in
Fits Chest Size
Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Coverall Hivis Coverall Lime 4Xl, Garment Type Coveralls, ANSI Class 3, Gender Men's, Insulated for Cold Conditions Yes, Back Stripe Pattern U, Material Nylon, Entry Closure Type Zipper with Storm Flap, Collar Style Lay-Flat, Includes Hood No, Number of Outside Pockets 2, Number of Inside Pockets 0, Pass Through Pockets No, Fabric Weight 11.25 oz, Color Lime, Inseam 32 1/2 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Size 4XL, Size-Body Type Regular, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.