Shop REFRIGIWEAR

High Visibility Overalls, Lime, 3XL

  • Mfr # 7192RHVL3XLL2
  • Zoro # G222920145

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
320 g/sq m
Number of Outside Pockets
3
Includes Lining
Yes
Fly Closure Type
Zipper
Lining Material
100% Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7192RHVL3XLL2
Zoro #
G222920145
UPC #
613983180302
Country of Origin
Cambodia
Fabric Weight
320 g/sq m
Number of Outside Pockets
3
Includes Lining
Yes
Fly Closure Type
Zipper
Lining Material
100% Polyester
Item
High Visibility Overalls
Gender
Men's
ANSI Class
E
Includes Suspenders
Yes
Style
Bib Overalls
Standards
ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Waist Closure
Pull On
Series
7192
Inseam
32 in
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Pocket Locations
Chest, Front
Reflective Stripe Border Color
Silver
Will Fit Over Boots
Yes
Temperature Rating
20 Degrees F
Material
Polyester
Color
Lime
Shell Material
Polyester
Wire Color
Lime
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Size-Body Type
Regular
Fits Chest Size
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overalls, Color Lime, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size 3XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 50 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.