High Visibility Overalls, Orange, 3XL

  • Mfr # 7192RHVO3XLL2
  • Zoro # G822919990
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Lining Material
100% Polyester
Fly Closure Type
Zipper
Reflective Stripe Width
2 in
Reflective Stripe Border Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7192RHVO3XLL2
Zoro #
G822919990
UPC #
613983180388
Country of Origin
Cambodia
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Lining Material
100% Polyester
Fly Closure Type
Zipper
Reflective Stripe Border Color
Silver
Includes Suspenders
Yes
Includes Lining
Yes
Style
Bib Overalls
Insulated for Cold Conditions
Yes
Number of Outside Pockets
3
ANSI Class
E
Item
High Visibility Overalls
Inseam
32 in
Fabric Weight
320 g/sq m
Standards
ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Pocket Locations
Chest, Front
Series
7192
Water-Resistant
Yes
Waist Closure
Pull On
Material
Polyester
Temperature Rating
20 Degrees F
Color
Orange
Gender
Men's
Will Fit Over Boots
Yes
Shell Material
Polyester
Wire Color
Orange
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Size-Body Type
Regular
Fits Chest Size
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overalls, Color Orange, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size 3XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 50 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2

Ratings & reviews