Shop REFRIGIWEAR

High Visibility Overalls, Orange, 5XL

  • Mfr # 7192RHVO5XLL2
  • Zoro # G322920076

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Inseam
33 in
Size-Body Type
Regular
Reflective Stripe Border Color
Silver
Minimum Waist Size
56 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7192RHVO5XLL2
Zoro #
G322920076
UPC #
613983180401
Country of Origin
Cambodia
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Inseam
33 in
Item
High Visibility Overalls
Reflective Stripe Border Color
Silver
Color
Orange
Temperature Rating
20 Degrees F
Water-Resistant
Yes
Fabric Weight
320 g/sq m
Includes Suspenders
Yes
Waist Closure
Pull On
Material
Polyester
Will Fit Over Boots
Yes
Includes Lining
Yes
ANSI Class
E
Style
Bib Overalls
Series
7192
Pocket Locations
Chest, Front
Gender
Men's
Lining Material
100% Polyester
Standards
ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Fly Closure Type
Zipper
Number of Outside Pockets
3
Insulated for Cold Conditions
Yes
Shell Material
Polyester
Wire Color
Orange
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Size-Body Type
Regular
Minimum Waist Size
56 in
Size
5XL
Maximum Waist Size
58 in
Reflective Stripe Width
2 in
Fits Chest Size
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overalls, Color Orange, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size 5XL, Inseam 33 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 58 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.