Shop REFRIGIWEAR
See all product information
Create Account
High Visibility Overalls, Lime, XL
- Mfr # 7192RHVLXLGL2
- Zoro # G922919746
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Temperature Rating
20 Degrees F
Gender
Men's
Fly Closure Type
Zipper
Lining Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Size-Body Type
- Regular
- Maximum Waist Size
- 42 in
- Reflective Stripe Width
- 2 in
- Minimum Waist Size
- 40 in
- Fits Chest Size
- Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overalls, Color Lime, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size XL, Inseam 29 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 42 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.