Hiker Boot, Black, Women's, 7, B, PR

  • Mfr # 1340CBLK070
  • Zoro # G824159134
product price: 
$
216.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Midsole Technology
Puncture-Resistant Plate
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1340CBLK070
Zoro #
G824159134
UPC #
613983167372
Country of Origin
China
Closure
Lace Up
Midsole Technology
Puncture-Resistant Plate
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
All-Leather Upper
No
Maximum Heat Rating
Not Rated
Chain Saw Cut-Resistant
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Item
Hiker Boot
Gender
Women's
Insulation Technology
Thinsulate(R)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Color
Black
Insulated
Yes
Footwear Style
Hiker Boot
Style Number
1340
Waterproof
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
CSA Standards Met
Puncture-Resistant Sole
Ninety-Degree Heel
No
Insulation Weight
800 g
Insole Material
Memory Foam
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Overall Height
6 in
Size
7
Width
B

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Style Number 1340, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews