
Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, M
Mfr # 9100RBCHMED
Zoro # G216059967
product price:Â $92.15
/eaKey Features
Size
M
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100RBCHMED
Zoro #
G216059967
UPC #
613983173458
Country of Origin
Cambodia
Dimensions
Size
M
Sleeve Length
33 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Length
31.5"
Details
Item
Heavyweight Flannel Work Shirt
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Features
Heavy-Duty Canvas Patches at Shoulders and Elbows
Gender
Men's
Style
Flannel
Pocket Locations
Chest
Series
9100
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Wrist Closure
Snaps
Number of Outside Pockets
3
Front Closure Type
Snaps
Cuff Style
Rollback
Pattern
Gray Buffalo Plaid
Description
Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 33 in, Size M, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 31.5 In., Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.