Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-102 S
Zoro # G623552969
product price:Â
$
3.49
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Coating Finish
Flat; Smooth
Insulated
No
Palm Style
Coated
Series
Z-Force
Glove Hand Style
Hand Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-102 S
- Zoro #
- G623552969
- UPC #
- 810189732438
- Country of Origin
- China
Dimensions
- Size- Alpha
- S
- Thickness
- 18 ga
- Glove Length
- 9 in
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov