Men's Polarforce Hybrid Fleece Jacket, Polyester Fleece, Zipper, Black, M

  • Mfr # 9740RBLKMED

  • Zoro # G7606305


product price:  $100.82
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9740RBLKMED
Zoro #
G7606305
UPC #
613983132417
Country of Origin
China

Dimensions

Size
M

Details

Item
Polarforce Hybrid Fleece Jacket
Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester Taffeta
Number of Pockets
2
Hood Style
None
Style
Fleece Jacket
Water-Resistant
Yes

Description

The PolarForce Hybrid Fleece Jacket is water-repellent and wind-tight. It is made of 400g Polyester bonded fleece outershell and 100% Polyester taffeta lining. This jacket features abrasion-resistant panels (sleeves, waist, and shoulders), 2 hand warmer zipper pockets, a right chest pocket with waterproof zipper, and HiVis orange piping. Available in black, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.