Shop All Coveralls & Overalls
Refrigiwear
Softshell High Bib Black M
Mfr # 0495RBCHMED
Zoro # G1239239
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Gray
- Material Polyester
- Inseam 30 in
- Insulated Yes
Product Information
- Brand Refrigiwear
- MFR # 0495RBCHMED
- Zoro # G1239239
- UPC # 613983080916
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Fits Waist Size | 32" to 34" |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Tag Size | 34 x 30 |
Details
Description
Softshell High Bib Black M, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 30 in, Size M, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- Refrigiwear Workwear