Softshell Jacket

  • Mfr # 3491RBLK2XL
  • Zoro # G424971426
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA PPE
Collar Style
Stand-Up Collar
Cuff Style
Open
Number of Outside Pockets
3
Insulation Material
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3491RBLK2XL
Zoro #
G424971426
UPC #
613983185499
Country of Origin
India
Item
Jacket
Standards
OSHA PPE
Collar Style
Stand-Up Collar
Cuff Style
Open
Number of Outside Pockets
3
Insulation Material
No
Style
Softshell
Wind-Resistant
Yes
Fabric Weight
495 g/sq m
Hood Style
None
Includes Hood
No
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Material
100% Polyester
Color
Black
Water-Resistant
Yes
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Number of Inside Pockets
1
Lining Material
100% Polyester
Reversable
No
Includes Removable Liner
No
Garment Type
Jacket
Includes Lining
Yes
Wrist Closure
Hook-and-Loop
Gender
Women's
Temperature Rating
20 Degrees F
Waist Style
Inner Drawcord
Cleaning and Care Instructions
Machine Wash
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Size-Body Type
Regular
Size
2XL
Minimum Chest Size
28 in
Sleeve Length
34.5 in
Maximum Chest Size
28 in
Length
28 1/2 in
Container Size
2XL

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 495 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 28 1/2 in, Maximum Chest Size 28 in, Size-Body Type Regular

Ratings & reviews