Softshell Jacket

  • Mfr # 3491RBLKXLG
  • Zoro # G024970379
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
No
Gender
Women's
Number of Inside Pockets
1
Includes Removable Liner
No
Wrist Closure
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3491RBLKXLG
Zoro #
G024970379
UPC #
613983185482
Country of Origin
India
Item
Jacket
Insulation Material
No
Gender
Women's
Number of Inside Pockets
1
Includes Removable Liner
No
Wrist Closure
Hook-and-Loop
Hood Style
None
Insulated for Cold Conditions
Yes
Number of Outside Pockets
3
Waist Style
Inner Drawcord
Style
Softshell
Wind-Resistant
Yes
Collar Style
Stand-Up Collar
Fabric Weight
495 g/sq m
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Zipper
Water-Resistant
Yes
Temperature Rating
20 Degrees F
Cuff Style
Open
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Includes Lining
Yes
Standards
OSHA PPE
Reversable
No
Includes Hood
No
Color
Black
Material
100% Polyester
Lining Material
100% Polyester
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Size
XL
Maximum Chest Size
26 in
Size-Body Type
Regular
Minimum Chest Size
26 in
Length
28 in
Sleeve Length
33.75 in
Container Size
XL

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 495 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 28 in, Maximum Chest Size 26 in, Size-Body Type Regular

Ratings & reviews