Refrigiwear

Womens HiVis Insulated Softshell Jacket


product price: $101.60
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyester
  • Fabric Weight 320 g/mm
  • Number of Inside Pockets 0
  • Gender Women's
  • Hood Style None
See all product information

Product Information

Dimensions

Size 2XL
Length 25 in
Maximum Chest Size 51 in
Size-Body Type Regular
Minimum Chest Size 48 in

Details

Material 100% Polyester
Fabric Weight 320 g/mm
Number of Inside Pockets 0
Color Black/Lime
Gender Women's
Hood Style None
Number of Outside Pockets 3
Lining Material 100% Polyester
Item Insulated Softshell Jacket
Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining
Style Softshell Jacket
Water-Resistant Yes
Includes Removable Liner No
Waist Style Draw Cord
Front Closure Type Zipper
Includes Lining Yes
Collar Style Stand-Up
Includes Hood No
Temperature Rating -20 Degrees F
Wind-Resistant Yes
Insulated for Cold Conditions Yes
Garment Type Jacket

Description

Insulated Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 320 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black/Lime, Length 25 in, Maximum Chest Size 51 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.