Refrigiwear

Womens HiVis Insulated Softshell Jacket


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hood Style None
  • Material 100% Polyester
  • Style Softshell Jacket
  • Fabric Weight 320 g/mm
  • Number of Outside Pockets 3
See all product information

Product Information

Dimensions

Size 3XL
Length 25 in
Size-Body Type Regular
Maximum Chest Size 55 in
Minimum Chest Size 52 in

Details

Hood Style None
Material 100% Polyester
Item Insulated Softshell Jacket
Style Softshell Jacket
Fabric Weight 320 g/mm
Color Black/Lime
Number of Outside Pockets 3
Gender Women's
Lining Material 100% Polyester
Number of Inside Pockets 0
Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining, Water-Repellent, Wind-Tight Outershell
Garment Type Jacket
Collar Style Stand-Up
Waist Style Draw Cord
Temperature Rating -20 Degrees F
Wind-Resistant Yes
Water-Resistant Yes
Insulated for Cold Conditions Yes
Includes Lining Yes
Includes Removable Liner No
Front Closure Type Zipper
Includes Hood No

Description

Insulated Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 320 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black/Lime, Length 25 in, Maximum Chest Size 55 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.