Shop REGAL BELOIT
Create Account
America - EPC B2855 230V 10A Century 2 HP Single Speed Motor
- Mfr # B2855
- Zoro # G903987382
product price:Â
$
504.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2855
- Zoro #
- G903987382
- UPC #
- 786674076649
- Country of Origin
- China
Description
Delivering a decent 0.75 HP output power, this motor so worthy! Perfect for daily use under rough conditions, and it's cheap and requires low maintenance. Efficient and sturdy. 0.75 Hp Square Flange Pool Pump Motor. Stainless steel shaft for corrosion protection. Sealed ball bearings; open drip proof design.
Features- 115-230V Century 1 HP Single Speed Motor
- Permanent split capacitor for enhanced running efficiency
- Voltage: 230V
- Ampere: 10A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.