Shop U.S. MOTORS
See all product information
Create Account
US Motors 3600 RPM 2 HP 56J TEFC Pool & Spa Motor (US-Nidec)
- Mfr # EE706
- Zoro # G523931413
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Frame
56J
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE706
- Zoro #
- G523931413
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 56J
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- HP
- 2
- Motor Enclosure Design
- TEFC
Description
US Motors/Nidec 2 HP three-phase pool and spa motor (PEM-EE706) delivers 3600 RPM in a 56J C-face frame with a TEFC rolled-steel enclosure and 6.5-inch diameter housing. Rated 208-230/460 V, CCWSE rotation, ball bearings, 6.6-6.1/3.1 A, 1.25 service factor and 85.5% efficiency, this shafted single-output motor suits commercial pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.