America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor
- Mfr # USQ1072
- Zoro # G804050369
product price:Â
$
316.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USQ1072
- Zoro #
- G804050369
- UPC #
- -
- Country of Origin
- China
Description
Features
- HP - 0.75 HP
- Speed - Single
- RPM - 3450 RPM
- Volts - 115/230 V
- Amps - 13.4/6.7 amp
- Service Factor - 1.27
- Total HP - 0.95 HP
- Frame - 48Y
- Shaft - Threaded
- Overload Protector - Auto
- Dimension - 20 x 10 x 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.