America - Epc BN51 AO Smith Motor 2 HP - 230 Volt Dual Speed Motor
- Mfr # BN51
- Zoro # G104050403
product price:Â
$
613.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN51
- Zoro #
- G104050403
- UPC #
- 747925118099
- Country of Origin
- China
Description
Features
- 3450/1725 RPM
- 2 HP Higher RPM
- 1/4 HP Lower RPM
- 48Y NEMA Frame
- 230 Voltage 10.5/2.6 Full Load Amps
- Mounting Rigid Auto Thermal Protection
- CWLE Rotation Insulation Class B
- 1.0 Service Factor
- Ambient 40 C Ball Bearings
- Black Finish
- Dimension - 18.75 x 9.5 x 9.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.