Shop CENTURY
See all product information
Create Account
B2853V1 Pool & Spa Motor - 1 HP 3450 RPM ODP
- Mfr # UB2853
- Zoro # G623931894
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
HP
1
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2853
- Zoro #
- G623931894
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
Description
Century 1 HP PSC pool and spa motor (CENTURY 1U, 3450, 56Y, CX, ODP; supplier PEM-UB2853) features a 56Y frame, 6.5-inch diameter and open drip proof rolled-steel housing for round mounting. Single-phase, dual-voltage 230/115V operation with CCWSE shaft rotation, single shaft type and rated amperage 6.5/13.0 is designed for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.