UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor
- Mfr # UST1202
- Zoro # G004050404
product price:Â
$
496.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST1202
- Zoro #
- G004050404
- UPC #
- 786674033352
- Country of Origin
- China
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Century Single Speed Pool Motor
- Motor Flange Material: Aluminum
- Motor Efficiency Group: Standard Efficient
- Motor Bearings: Ball
- Voltage: 115 & 208-230V
- Horsepower: 2 HP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.