Shop CENTURY
See all product information
Create Account
B126 Pool & Spa Motor 1/2 HP 3450 RPM 56J 230/11
- Mfr # UB126
- Zoro # G523931437
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
HP
0.5
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB126
- Zoro #
- G523931437
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- HP
- 0.5
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Frame
- 56J
Description
Century B126 1/2 HP (3450 RPM) PSC pool and spa motor with 56J frame and 6.5 in diameter, open drip proof enclosure, single phase 115/230 V and CCWSE rotation. Rolled-steel round-mount design with single shaft, automatic overload, 4.4/8.8 A, shipping dimensions 18 x 15 x 10 in, weight 16 lb; cross-reference Century 177481, Supplier Stock No PEM-UB126.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.