Shop CENTURY
See all product information
Create Account
H637 Pool & Spa Motor 2F 3600 RPM 56Y ODP
- Mfr # UH637
- Zoro # G723931190
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH637
- Zoro #
- G723931190
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- HP
- 2
Description
Century 2F 3600 56Y ODP pool and spa motor (Century H637, PEM-UH637) is a 2 HP, three-phase rolled steel motor with 56Y frame, square-flange mounting and single shaft, rated 208-230/460 V with reversible rotation and service factor amperage 7.1-6.8/3.4; dimensions 21 in L x 11 in W x 11 in H and 36 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.