
1/4 x 1/4 x 1 x 2-3/4 4 Flt w/AlTiN
Mfr # 090013RM
Zoro # G715880123
product price: $31.59
/eaKey Features
Size
1/4 in
Overall Length
2-3/4 in
End Mill Style
Square
Number of Flutes
4
Shank Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090013RM
Zoro #
G715880123
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
1/4 in
Overall Length
2-3/4 in
Shank Dia.
1/4 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.