Shop REGAL CUTTING TOOLS

1/8-28 55° Full Form BSPT Taper 4 Flt Bottom

  • Mfr # 015717AS

  • Zoro # G7441624


product price:  $62.59
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Bottom
Tap Thread Type
BSPT
Number of Flutes
4
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
015717AS
Zoro #
G7441624
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
7/16 in
Overall Length
2-1/8 in
Thread Length
3/4 in

Details

Item
Pipe Tap
Tap Chamfer
Bottom
Tap Thread Type
BSPT
Number of Flutes
4
SAE or Metric
SAE
Thread Direction
Right
Tap Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.