Shop REGAL CUTTING TOOLS
See all product information
19.0 mm AlTiN Coated Carbide Royal HP Drill - Long with Coolant Holes
Mfr # 027395AW
Zoro # G315882534
product price:Â $602.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
19 mm
Point Angle
140°
Flute Length
3.9764 in
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
027395AW
Zoro #
G315882534
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6.0236 in
Drill Bit Size
19 mm
Flute Length
3.9764 in
Details
Item
Drill Bit
Point Angle
140°
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Helix
Regular
Flute Type
Regular
Decimal Equivalent
0.7480 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.