
3/4 X 3/4 X 2-1/4 X 4-1/2 4 FLT SE LONG CC BALL END MIL
Mfr # 050858AM
Zoro # G415882830
product price:Â $86.85
/ea
Free Shipping & Returns
Key Features
Insert Size
3/4 in
Number of Flutes
4
Shank Dia.
3/4 in
End Mill Style
Ball
Overall Length
4-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050858AM
Zoro #
G415882830
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
3/4 in
Shank Dia.
3/4 in
Overall Length
4-1/2 in
Details
Number of Flutes
4
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.