
3/8 x 3/8 x 7/8 x 2-1/2 4 Flt Fine Pitch .020 Radius Roughing w/ AlCrN
Mfr # 099701RM
Zoro # G715882820
product price:Â $65.69
/eaKey Features
Number of Flutes
4
Shank Dia.
3/8 in
End Mill Style
Corner Radius
Overall Length
2-1/2 in
Size
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
099701RM
Zoro #
G715882820
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Size
3/8 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.