
5/16 Cobalt Spotting Drill - 120 Degree
Mfr # 027501AW
Zoro # G515886769
product price: $14.99
/eaKey Features
Finish
Bronze
Material
Cobalt
Point Angle
120°
Size
5/16"
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027501AW
Zoro #
G515886769
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
5/16"
Details
Finish
Bronze
Material
Cobalt
Point Angle
120°
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.