5/8 x 5/8 x 1-5/8 x 3-3/4 3 Flt SE 60 Degree High Spiral Cobalt CC End Mill

  • Mfr # 052217JM

  • Zoro # G215883020


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/4 in
Number of Flutes
3
Shank Dia.
5/8 in
End Mill Style
Square
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052217JM
Zoro #
G215883020
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in
Shank Dia.
5/8 in
Size
5/8 in

Details

Number of Flutes
3
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.