Shop REGAL CUTTING TOOLS
See all product information
5/8 x 5/8 x 2-1/2 x 4-5/8 3 Flt SE Cobalt Rougher Hi Helix End Mill
Mfr # 059617JM
Zoro # G715882837
product price:Â $72.29
/eaKey Features
End Mill Style
Square
Number of Flutes
3
Overall Length
4-5/8 in
Shank Dia.
5/8 in
Size
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
059617JM
Zoro #
G715882837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-5/8 in
Shank Dia.
5/8 in
Size
5/8 in
Details
End Mill Style
Square
Number of Flutes
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.