7/8 x 7/8 x 1-7/8 x 4-1/8 6 Flt SE CC End Mill with TiAlN

  • Mfr # 050979AM88

  • Zoro # G515883478


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
End Mill Style
Square
Overall Length
4-1/8 in
Shank Dia.
7/8 in
Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
050979AM88
Zoro #
G515883478
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8 in
Shank Dia.
7/8 in
Size
7/8 in

Details

Number of Flutes
6
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.