Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3 x 0.6 Hand Tap D2 3 Flt Taper

  • Mfr # 025120AS

  • Zoro # G7438115


product price: $21.15
/ea

Key Features

Number of Flutes
3
Tap Thread Size
M3-0.6
Overall Length
1.94 in
Thread Length
0.63 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025120AS
Zoro #
G7438115
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.6
Overall Length
1.94 in
Thread Length
0.63 in
Shank Dia.
0.141 in
Square Size
0.11 in
Square Length
0.19 in

Details

Item
Hand Tap
Number of Flutes
3
SAE or Metric
Metric
Tap Chamfer
Taper
Thread Limit
D2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.