Shop REGENCY
See all product information
Create Account
Kee Adjustable Leg, Black and Chrome (Set of 4)
- Mfr # MABP27BK
- Zoro # G805740573
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Color
Black/ Chrome
Height
22-33
Length
2
Width
2
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MABP27BK
- Zoro #
- G805740573
- UPC #
- 843532080306
- Country of Origin
- China
Dimensions
- Height
- 22-33
- Length
- 2
- Width
- 2
Details
- Color
- Black/ Chrome
- Material
- Metal
- Item
- Adjustable Table Bases
Description
Give everyone more room with Kee tables. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. Attach these legs to virtually any tabletop with just a few screws.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.