Shop REGENCY
See all product information
Create Account
Casters for Kee Adjustable Leg (Set of 4)
- Mfr # MABP27CASTERS
- Zoro # G605740537
product price:Â
$
99.65
/ea
Key Features
Color
Black
Material
Metal, Plastic
Height (In.)
3
Weight
1
Width (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MABP27CASTERS
- Zoro #
- G605740537
- UPC #
- 843532080313
- Country of Origin
- China
Dimensions
- Height (In.)
- 3
- Width (In.)
- 2
- Depth (In.)
- 2
Details
- Color
- Black
- Material
- Metal, Plastic
- Item
- Casters
- Weight
- 1
- Features
- Kee casters can be attached to Kee Adjustable Height Legs in place of the standard adjustable glides, making the table a mobile table. Interchangeable with the leveling glides on Kee Adjustable Legs and can be switched easily. Comes four to a set. Black finish matches Kee Adjustable Legs.
Description
Make any Kee Adjustable Table a mobile table with a set of Kee casters! These Kee casters come four to a set and can be attached to Kee Adjustable Height Legs in place of the standard adjustable glides. The casters and glides are interchangeable and can be switched easily. Casters provide a mobile option, making any Kee Height Adjustable table suitable for computer labs, classrooms, training rooms, libraries and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.