Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Table, 71 in L, Ash Gray

  • Mfr # LCTRT7135AG

  • Zoro # G805574482


product price: $701.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
71
Length
35
Height
29
Diameter
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT7135AG
Zoro #
G805574482
UPC #
192357124437
Country of Origin
Malaysia

Dimensions

Width
71
Length
35
Height
29
Diameter
35 in
Depth
35
Top Thickness
1 in
Overall Height
29 in
Overall Length
71 in
Overall Width
35 in
Edge Thickness
3 mm
Tabletop Thickness
1 in

Details

Item
Tables > Conference Tables > Legacy Racetrack Tables
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Ash Grey
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Finish
Wood
Edge Color
Ash Gray
Includes
Power/Data Grommets
Features
Make presentations memorable with Legacy's Conference collection!. Seats 4 to 8 people. Power and Data port makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Base Finish
Gray
Tabletop Finish
Gray
Type
Racetrack
Seats
4 to 8 people
Assembly
Unassembled
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Base Type
Legs, Slab Shaped
Color
Ash Grey
Weight Capacity
136 lb
Surface Material
Thermal Fused Laminated Melamine
Material
Thermal Fused Laminated Melamine
Product Type
Conference Table
Bench Color
Ash Gray
Edge Material
PVC
Maximum Number of Seats
8
Number of Supports
2
Tabletop Shape
Rectangle
Support Style
Slab Leg

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 8, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 71 in, Overall Width 35 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.