Fusion Teachers Desk W/ Single Pedestal Drawer Unit, 72 in W X Wood, Metal, Noble Oak
- Mfr # MSP7224NO
- Zoro # G515683917
Key Features
Specifications
Product Information
- MFR #
- MSP7224NO
- Zoro #
- G515683917
- UPC #
- 192357298671
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 72 in
- Length
- 24 in
- Thickness
- 1 in
- Size
- 72" x 24"
Details
- Item
- Fusion Teachers Desk W/ Single Pedestal Drawer Unit
- Material
- Wood, Metal
- Includes
- Hardware
- Tabletop Color
- Noble Oak
- Application
- Classroom, Breakroom, Office
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 72-inch Single Pedestal Desk is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal that can be installed on either side of the desk. The file drawer accepts both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor.
- Good looking 72-inch Single Pedestal Desk with amazing interior wire management capabilities
- C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity
- Box-Box-File Pedestal with locking drawers can be installed on either side of the desk
- Noble Oak thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.