Regency Legacy 22 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey

  • Mfr # LCTRT26452AG

  • Zoro # G105718135


product price:  $3,908.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
264
Length
52
Height
29
Diameter
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTRT26452AG
Zoro #
G105718135
UPC #
192357125687
Country of Origin
Malaysia

Dimensions

Width
264
Length
52
Height
29
Diameter
52 in
Top Thickness
1 in
Tabletop Thickness
1 in
Overall Height
29 in
Overall Width
52 in
Overall Length
264 in
Edge Thickness
3 mm

Details

Item
Legacy Modular Conference Tables
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Seats
20 to 22 people
Assembly
Unassembled
Weight Capacity
746 lb
Edge Color
Ash Gray
Includes
Power/Data Grommets
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Material
Thermal Fused Laminated Melamine
Type
Modular
Tabletop Finish
Gray
Color
Ash Grey
Surface Material
Thermal Fused Laminated Melamine
Features
Patented modular design grows with your company. Seats 20 to 22 people. Three Power and Data ports makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Base Finish
Gray
Base Type
Legs, Slab Shaped
Product Type
Conference Table
Edge Material
PVC
Bench Color
Ash Gray
Number of Supports
5
Maximum Number of Seats
22
Tabletop Shape
Rectangle
Support Style
Slab Leg

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 22, Number of Supports 5, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 264 in, Overall Width 52 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.