Shop REGENCY
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conference Table, Wood Frame, 144 in W
- Mfr # ACT14448NOWH
- Zoro # G023654997
product price:Â
$
2,212.99
/ea
Key Features
Maximum Number of Seats
12
Overall Length
48 in
Standards
ANSI/BIFMA
Includes
3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
Tabletop Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT14448NOWH
- Zoro #
- G023654997
- UPC #
- 192357376607
- Country of Origin
- Malaysia
- Item
- Conference Table
- Maximum Number of Seats
- 12
- Standards
- ANSI/BIFMA
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Tabletop Shape
- Rectangle
- Frame Finish
- Unfinished
- Frame Material
- Wood
- Tabletop Material
- Laminate
- Bench Color
- Noble Oak
- Tabletop Color
- Noble Oak
- Product Type
- Conference Table
- Weight Capacity
- 350 lb
- Support Style
- Traditional Leg
- Number of Supports
- 2
- Assembly
- Assembled
Dimensions
- Overall Length
- 48 in
- Overall Height
- 29 in
- Tabletop Thickness
- 1 in
- Overall Width
- 144 in
Description
Conference Table, Bench Color Noble Oak, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 12, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 144 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Noble Oak, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.