Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Desks, 29 in H, 71 in W X Wood, Neo Walnut

  • Mfr # LLD7135NW

  • Zoro # G516444876


product price: $911.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Length
70 in
Color
Neo Walnut
Material
Wood
Overall Height
29 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD7135NW
Zoro #
G516444876
UPC #
192357375402
Country of Origin
Malaysia

Dimensions

Length
70 in
Overall Height
29 in
Overall Width
71 in

Details

Item
Corner Desks
Color
Neo Walnut
Material
Wood
Includes
Hardware

Description

Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Classic L-shaped corner desk is a great choice for professional and home offices alike
  • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • All drawers lock and include ergonomically designed drawer pulls
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Reversible- 35-inch return can be installed on either side of the desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.