Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Pedestal Desk, Steel Frame, 60 in W
- Mfr # 66266DPCDGYBK
- Zoro # G623654960
product price:Â
$
1,471.99
/ea
Key Features
Overall Height
29 in
Includes
Wire Management Grommets
Overall Width
60 in
Number of Cable Holes
2
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66266DPCDGYBK
- Zoro #
- G623654960
- UPC #
- 192357253984
- Country of Origin
- China
- Item
- Double Pedestal Desk Center Drawer
- Includes
- Wire Management Grommets
- Desktop Color
- Black, Gray
- Number of Cable Holes
- 2
- Frame Material
- Steel
- Includes Client Surface
- Yes
- Pull Material
- Steel
- Product Type
- Double Pedestal Desk
- Number of Drawers
- 4
- Support Style
- Legs
- Includes Center Drawer
- Yes
- Number of Shelves
- 0
- Desktop Material
- Steel
- Locking Center Drawer
- Yes
- Caster/Glide Type
- Leveling Glides
- File Drawer Form Factor
- Legal, Letter
- Frame Color
- Black
- Includes Modesty Panel
- Yes
- Number of Pedestals
- 2
- Standards
- ANSI/BIFMA
- Pedestal Location
- Left Main, Right Main
- Pedestal Attachment
- Hanging
- Desktop Weight Capacity
- 250 lb
Dimensions
- Overall Height
- 29 in
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Desktop Thickness
- 1 1/4 in
Description
Double Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Black, Gray, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.