Double Pedestal Desk, Steel Frame, 60 in W

  • Mfr # 66266DPCDNWBK
  • Zoro # G623654649
product price: 
$
1,471.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locking Center Drawer
Yes
Includes
Wire Management Grommets
Caster/Glide Type
Leveling Glides
Number of File Drawers
2
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66266DPCDNWBK
Zoro #
G623654649
UPC #
192357254028
Country of Origin
China
Item
Double Pedestal Desk Center Drawer
Locking Center Drawer
Yes
Includes
Wire Management Grommets
Caster/Glide Type
Leveling Glides
Number of File Drawers
2
Frame Color
Black
Number of Drawers
4
Desktop Weight Capacity
250 lb
Number of Locking File Drawers
2
Pedestal Attachment
Hanging
Number of Shelves
0
Number of Cable Holes
2
Includes Client Surface
Yes
Number of Pedestals
2
Desktop Material
Steel
Frame Material
Steel
Pull Material
Steel
Includes Modesty Panel
Yes
File Drawer Form Factor
Legal, Letter
Standards
ANSI/BIFMA
Pedestal Location
Left Main, Right Main
Support Style
Legs
Product Type
Double Pedestal Desk
Includes Center Drawer
Yes
Desktop Color
Black, Walnut

Dimensions

Desktop Thickness
1 1/4 in
Overall Width
60 in
Overall Height
29 in
Overall Depth
30 in

Description

Double Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Black, Walnut, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews