Shop REGENCY

Double Pedestal Desk, Steel Frame, 60 in W

  • Mfr # 66266DPCDNW
  • Zoro # G123654996

product price: 
$
1,471.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Support Style
Legs
Overall Width
60 in
Overall Depth
30 in
Overall Height
29 in
Includes Center Drawer
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66266DPCDNW
Zoro #
G123654996
UPC #
192357254011
Country of Origin
China
Item
Double Pedestal Desk Center Drawer
Support Style
Legs
Includes Center Drawer
Yes
Locking Center Drawer
Yes
Pull Material
Steel
Caster/Glide Type
Leveling Glides
Number of Cable Holes
2
Desktop Color
Walnut
Desktop Material
Steel
Number of Drawers
4
Desktop Weight Capacity
250 lb
Includes Modesty Panel
Yes
Frame Material
Steel
Number of File Drawers
2
Product Type
Double Pedestal Desk
Includes Client Surface
Yes
Pedestal Location
Left Main, Right Main
File Drawer Form Factor
Legal, Letter
Includes
Wire Management Grommets
Frame Color
Gray
Number of Pedestals
2
Standards
ANSI/BIFMA
Pedestal Attachment
Hanging
Number of Shelves
0
Number of Locking File Drawers
2

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
29 in
Desktop Thickness
1 1/4 in

Description

Double Pedestal Desk Center Drawer, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.