Fusion 2 Person Bench Workstation W/ Privacy Panel, 72 in W X Wood, Metal, Noble Oak
- Mfr # MFBPD7258NO
- Zoro # G115685175
Key Features
Specifications
Details
- MFR #
- MFBPD7258NO
- Zoro #
- G115685175
- UPC #
- 192357298473
- Country of Origin
- Taiwan, Province of China
- Item
- Fusion 2 Person Bench Workstation W/ Privacy Panel
- Material
- Wood, Metal
- Tabletop Color
- Noble Oak
- Includes
- Hardware
- Application
- Classroom, Breakroom, Office
Dimensions
- Overall Width
- 72 in
- Length
- 58 in
- Size
- 72" x 58"
- Thickness
- 1 in
Description
Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Frosted plexiglass privacy dividers keep teams focused without isolation. This 72-inch long Benching System is constructed of a 1-inch thick Noble Oak thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant.
- Includes two 72-inch long desk shells connected by a wire management system that runs the length of the desks and a frosted plexiglass privacy divider
- A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors
- Cables can run from the wire management trough to inside Fusion's unique wire management C-Legs
- Noble Oak thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.