Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 124 1/4 in W
- Mfr # 77312NO
- Zoro # G723654914
product price:Â
$
2,894.99
/ea
Key Features
Number of Cable Holes
2
Overall Height
45 1/2 in
Pull Material
Melamine
Frame Color
Silver
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77312NO
- Zoro #
- G723654914
- UPC #
- 192357376300
- Country of Origin
- China
- Item
- Plexi Double Unit Recpetion Desk
- Number of Cable Holes
- 2
- Pull Material
- Melamine
- Frame Color
- Silver
- Assembly
- Unassembled
- Includes Modesty Panel
- Yes
- Caster/Glide Type
- Leveling Glides
- Number of Shelves
- 0
- Includes Assembly Tools
- No
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Product Type
- Reception Desk
- Desktop Color
- Oak
- Standards
- ANSI/BIFMA
- Number of Drawers
- 0
- Number of Pedestals
- 0
- Desktop Material
- Melamine
- Frame Material
- Steel
- Desktop Weight Capacity
- 500 lb
- Includes Client Surface
- Yes
Dimensions
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
- Overall Width
- 124 1/4 in
- Overall Depth
- 49 in
Description
Plexi Double Unit Recpetion Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 49 in, Overall Height 45 1/2 in, Overall Width 124 1/4 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.