Shop REGENCY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Pedestal Desk, Steel Frame, 48 in W
- Mfr # 66348SPGYBK
- Zoro # G323654505
product price:Â
$
965.99
/ea
Key Features
File Drawer Form Factor
Legal, Letter
Pedestal Location
Configurable
Number of Shelves
0
Desktop Weight Capacity
250 lb
Pedestal Attachment
Hanging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66348SPGYBK
- Zoro #
- G323654505
- UPC #
- 192357267134
- Country of Origin
- China
- Item
- Single Pedestal Desk
- File Drawer Form Factor
- Legal, Letter
- Pedestal Location
- Configurable
- Number of Shelves
- 0
- Desktop Weight Capacity
- 250 lb
- Pedestal Attachment
- Hanging
- Number of Cable Holes
- 2
- Desktop Color
- Black, Gray
- Includes Assembly Tools
- Yes
- Caster/Glide Type
- Leveling Glides
- Includes
- Modesty Panel, Wire Management Grommets
- Standards
- ANSI/BIFMA
- Frame Color
- Black
- Number of Drawers
- 2
- Includes Client Surface
- Yes
- Number of Pedestals
- 1
- Includes Modesty Panel
- Yes
- Support Style
- Legs
- Frame Material
- Steel
- Desktop Material
- Steel
- Product Type
- Single Pedestal Desk
- Pull Material
- Steel
- Assembly
- Unassembled
- Includes Center Drawer
- No
Dimensions
- Overall Depth
- 30 in
- Desktop Thickness
- 1 1/4 in
- Overall Width
- 48 in
- Overall Height
- 29 in
Description
Single Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Black, Gray, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.