I-Promise Student Classroom Desk W/ Book Storage, 60 in W X Wood, Metal, Noble Oak

  • Mfr # IP2SD2BX6024NO

  • Zoro # G715683830


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Material
Wood, Metal
Includes
Hardware
Length
24 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IP2SD2BX6024NO
Zoro #
G715683830
UPC #
192357299234
Country of Origin
China

Dimensions

Overall Width
60 in
Length
24 in
Thickness
1 in
Size
60" x 24"

Details

Item
I-Promise Student Classroom Desk W/ Book Storage
Material
Wood, Metal
Includes
Hardware
Tabletop Color
Noble Oak
Application
Classroom, Breakroom, Office

Description

Create the perfect collaborative learning environment with the Patent-Pending I-Promise 2 Student Desk. Made to fit two students at a time, but can easily be placed up against a second I-Promise Desk, allowing four students to work as a group. Great for center time, art rooms, one-on-one learning, kitchen areas, breakrooms, libraries and more, these desks are as versatile as they are attractive. The desktop is constructed of a thermal fused melamine Noble Oak laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Store textbooks, supplies or other classroom materials in the two included book boxes that mount easily to the underside of the desk. A sleek alternative to pedestal style bases, the post legs are adjustable to accommodate students of all ages and come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. Leg height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. Assembly is easy with just a few screws.


  • Patent-Pending I-Promise Desk adjusts from 23-34 inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Perfect for collaborative environments like center time, art rooms, one-on-one learning, libraries and more
  • Store textbooks, supplies or other classroom material in the two book boxes that easily mount underneath the desk
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily and is made in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.