
Shop REGENCY
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Vinyl Top, Grey
Mfr # TPL42RNDGYCM29BK
Zoro # G005738899
original price:Â $589.99 , new price: $537.99 , 8 percent off
new price:Â $537.99
/eaKey Features
Width
42
Length
42
Height
29
Tabletop Material
Wood, Metal, Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TPL42RNDGYCM29BK
Zoro #
G005738899
UPC #
192357198650
Country of Origin
China
Dimensions
Width
42
Length
42
Height
29
Details
Item
Kahlo Round Table & Chair Sets
Tabletop Material
Wood, Metal, Vinyl
Tabletop Color
Grey
Leg Color
Chrome
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 42-inch round Kahlo table with chrome tapered legs and four Restaurant Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Inspired by the classic black cafe look, the Restaurant Stack Chair is designed for use in almost any setting. The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame make this versatile stack chair suitable for every day wear and tear. It can easily be stored away in stacks of 12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.