Shop REGENCY
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey
- Mfr # TPL4242GYBK
- Zoro # G005740373
product price:Â
$
289.99
/ea
Key Features
Width
42
Length
42
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPL4242GYBK
- Zoro #
- G005740373
- UPC #
- 192357129494
- Country of Origin
- China
- Item
- Kahlo Square & Round Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Grey
- Leg Color
- Black
- Table Base Color
- Black
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Size
- 42"
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.