Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Vinyl Top, Cherry
- Mfr # TPL3030CHBK29BK
- Zoro # G005738448
product price:Â
$
459.99
/ea
Key Features
Width
30
Length
30
Height
29
Tabletop Material
Wood, Metal, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPL3030CHBK29BK
- Zoro #
- G005738448
- UPC #
- 192357193297
- Country of Origin
- China
Dimensions
- Width
- 30
- Length
- 30
- Height
- 29
Details
- Item
- Kahlo Square Table & Chair Sets
- Tabletop Material
- Wood, Metal, Vinyl
- Tabletop Color
- Cherry
- Leg Color
- Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 30-inch square Kahlo table with black tapered legs and four Restaurant Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Inspired by the classic black cafe look, the Restaurant Stack Chair is designed for use in almost any setting. The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame make this versatile stack chair suitable for every day wear and tear. It can easily be stored away in stacks of 12. Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.