Kee Mobile Adjustable Classroom Table W/ 2 Andy Stack Chairs, 48 in W, 24 in L, Neo Walnut
- Mfr # MT4824NWAPCBK45NV
- Zoro # G815685383
Key Features
Specifications
Details
- MFR #
- MT4824NWAPCBK45NV
- Zoro #
- G815685383
- UPC #
- 192357297827
- Country of Origin
- China
- Item
- Kee Mobile Adjustable Classroom Table W/ 2 Andy Stack Chairs
- Tabletop Color
- Neo Walnut
- Frame Color
- Black
- Material
- Wood, Metal, Polypropylene
- Chair Color
- Navy Blue
- Application
- Classroom, Breakroom, Office
- Includes
- Hardware
Dimensions
- Width
- 48 in
- Length
- 24 in
- Thickness
- 1 in
- Size
- 48" x 24"
Description
Give everyone more room with Kee Mobile tables. This set comes with one 48in x 24in Mobile Table and two Navy Blue Andy 12-in Stack Chairs. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Setting up a classroom has never been easier! Height is easy for adults to adjust by loosing and tightening a bolt with the included hex key, and the locking casters make the table easy to move time and time again. This 48-inch long classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. It is constructed of a flexible and durable polypropylene seat and back and a chrome-colored tubular steel frame and stores away in stacks of 12. The Andy chair ships assembled and is ready to use immediately.
- Mobile Rectangle Classroom Table and Chairs Set includes 48" x 24" Table and 2 Navy Blue Andy 12-in Stack Chairs
- The table is constructed of a thermal fused melamine Neo Walnut laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.
- Easily move the tables from place to place with locking casters
- 12-inch polypropylene seat and sturdy back wipe clean easily making it ideal for preschool to elementary age students
- Chrome colored tubular steel frame with matching leveling glides ensure a steady chair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.